Fiber to CU: Type - Ethernet Media Converter; Application - 10/100/1000Base-T; Port 1 - RJ45; Port 12 - SEP; Mounting Application - Rack Mount; WxDxH - 17.30 x 6.33 x 1.70 in. (440x161x44mm); Temperature Rating - 0 to 40deg C; Standards - IEEE 802.3ab, IEEE 802.3u, IEEE 802.3; Additional Information - Unmanaged Auto-MDI/MDIX
Additional Info: Unmanaged Auto-MDI/MDIX