Menu Search
Customer Item Uncategorized #M/GE-T-SFP-01-NA
TRANSITION NETWORKS #M/GE-T-SFP-01-NA

Ethernet Media Converter 1000Base-T

SKU # 64817703752

Fiber to CU: Type - Ethernet Media Converter; Application - 1000Base-T; Port 1 - RJ45; Port 12 - SEP; Switch 1 - Auto-Negotiation With Auto-MDI/MDIX; Switch 2 - Fiber Link Pass Through; Mounting Application - Wall Mount; WxDxH - 1.80 x 3.30 x 0.85 in. (46x85x22mm); Temperature Rating - 0 to 50deg C; Standards - IEEE 802.3z, IEEE 802.3ab; Additional Information - Switch 3: Automatic Link Restoration, Mini 10/100 Bridging Media Converter

Additional Info: Switch 3: Automatic Link Restoration, Mini 10/100 Bridging Media Converter