Fiber to CU: Type - Ethernet Media Converter; Application - Industrial Mini 10/100 Bridging 10/100BASE-TX to 100BASE-FX; Port 1 - RJ45; Port 12 - ST; Fiber Compatibility - Multimode; Fiber Wavelength - 1300 nm; Mounting Application - Stand Alone; WxDxH - 1.80 x 3.30 x 0.85 in (46x85x22mm); Temperature Rating - -40 to 75deg C; Standards - IEEE Std. 802.3 Industrial Mini 10/100 Bridging 10/100BASE-TX to 100BASE-FX