Menu Search
HAMMOND MANUFACTURING #PBFS19019GY2

Blanking Rack Panel, 11U Rack, 16 Gauge Steel, 19.22x19.00x0.50 in., ASA61 Gray

SKU # 62398059030
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Blanking Rack Panel
Mounting Method: Formed/Flanged
Rack Units: 11U
Dimensions: 19.22x19.00x0.50 in. (489x483x13mm)
Material: Steel, 16 Gauge
Color: ASA61 Gray

Filler Panels: Type - Blanking Rack Panel; Mounting Method - Formed/Flanged; Rack Units - 11U; HxWxD - 19.22x19.00x0.50 in. (489x483x13mm); Material - Steel, 16 gauge; Color - ASA61 Gray; Additional Information - Mounting Slots: 8; Manufacturer Series - PBFS