Menu Search
HAMMOND MANUFACTURING #PBPA19019UNF

Blanking Rack Panel, 11U Rack, Aluminum, 0.125 in., 19.25x19.00 in., Unfinished

SKU # 62398060140 Manufacturer Series: PBPA
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Blanking Rack Panel
Rack Units: 11U
Dimensions: 19.25 x 19 in. (489 x 483mm)
Material: Aluminum, 0.125 in.
Color: Unfinished

HMN PBPA19019UNF ALUM-RACK-PANEL

Additional Info: Mounting Slots: 8