The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
HAMMOND MANUFACTURING #PBFS19024BK2

Blanking Rack Panel, 14U Rack, 16 Gauge Steel, 24.5x19.0x0.5 in., Gloss Black

SKU # 62398059140 Manufacturer Series: PBFS
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Blanking Rack Panel
Mounting Method: Formed/Flanged
Rack Units: 14U
Dimensions: HxWxD: 24.5 x 19 x 0.5 in. (622 x 483 x 13mm)
Material: Steel, 16 Gauge
Color: Gloss Black

Additional Info: Mounting Slots: 10