Menu Search
HAMMOND MANUFACTURING #PBPA19024UNF

Blanking Rack Panel, 14U Rack, Aluminum, 0.125 in., 24.5x19.0 in., Unfinished

SKU # 62398060290 Manufacturer Series: PBPA
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Blanking Rack Panel
Rack Units: 14U
Dimensions: HxWxD: 24.5 x 19 in. (622 x 483mm)
Material: Aluminum, 0.125 in.
Color: Unfinished

Additional Info: Mounting Slots: 10