The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
HAMMOND MANUFACTURING #PBPA19028BK2

Blanking Rack Panel, 16U Rack, Aluminum, 0.125 in., 28x19 in., Gloss Black

SKU # 62398060350 Manufacturer Series: PBPA
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Blanking Rack Panel
Rack Units: 16U
Dimensions: 28 x 19 in. (711 x 483mm)
Material: Aluminum, 0.125 in.
Color: Gloss Black

Additional Info: Mounting Slots: 12