Menu Search
HAMMOND MANUFACTURING #PBFS19001GY2

Blanking Rack Panel, 1U Rack, 16 Gauge Steel, 1.72x19.00x0.50 in., ASA61 Gray

SKU # 62398058640 Manufacturer Series: PBFS
RoHS Compliant
Type: Blanking Rack Panel
Mounting Method: Formed/Flanged
Rack Units: 1U
Dimensions: HxWxD: 1.72 x 19 x 0.5 in. (44 x 483 x 13mm)
Material: Steel, 16 Gauge
Color: ASA61 Gray

Additional Info: Mounting Slots: 4