Menu Search
HAMMOND MANUFACTURING #PBPA19008UNF

Blanking Rack Panel, 5U Rack, Aluminum, 0.125 in., 8.75x19.00 in., Unfinished

SKU # 62398059850
RoHS Compliant
Type: Blanking Rack Panel
Rack Units: 5U
Dimensions: 8.75x19.00 in. (222x483mm)
Material: Aluminum, 0.125 in.
Color: Unfinished

Filler Panels: Type - Blanking Rack Panel; Rack Units - 5U; HxWxD - 8.75x19.00 in. (222x483mm) ; Material - Aluminum, 0.125 in.; Color - Unfinished; Additional Information - Mounting Slots: 4; Manufacturer Series - PBPA