Menu Search
HAMMOND MANUFACTURING #PBFS19010BK2

Blanking Rack Panel, 6U Rack, 16 Gauge Steel, 10.47x19.00x0.50 in., Gloss Black

SKU # 62398058830 Manufacturer Series: PBFS
RoHS Compliant
Type: Blanking Rack Panel
Mounting Method: Formed/Flanged
Rack Units: 6U
Dimensions: HxWxD: 10.47 x 19 x 0.5 in. (267 x 483 x 13mm)
Material: Steel, 16 Gauge
Color: Gloss Black

Additional Info: Mounting Slots: 8