Menu Search
HAMMOND MANUFACTURING #PBPA19010GY2

Blanking Rack Panel, 6U Rack, Aluminum, 0.125 in., 10.5x19.0 in., ASA61 Gray

SKU # 62398059880
RoHS Compliant
Type: Blanking Rack Panel
Rack Units: 6U
Dimensions: 10.50x19.00 in. (267x483mm)
Material: Aluminum, 0.125 in.
Color: ASA61 Gray

Filler Panels: Type - Blanking Rack Panel; Rack Units - 6U; HxWxD - 10.50x19.00 in. (267x483mm) ; Material - Aluminum, 0.125 in.; Color - ASA61 Gray; Additional Information - Mounting Slots: 8; Manufacturer Series - PBPA