Menu Search
HAMMOND MANUFACTURING #PBFS19012BK2

Blanking Rack Panel, 7U Rack, 16 Gauge Steel, 12.22x19.00x0.50 in., Gloss Black

SKU # 62398058870
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Blanking Rack Panel
Mounting Method: Formed/Flanged
Rack Units: 7U
Dimensions: 12.22x19.00x0.50 in. (311x483x13mm)
Material: Steel, 16 Gauge
Color: Gloss Black

Filler Panels: Type - Blanking Rack Panel; Mounting Method - Formed/Flanged; Rack Units - 7U; HxWxD - 12.22x19.00x0.50 in. (311x483x13mm); Material - Steel, 16 gauge; Color - Gloss Black; Additional Information - Mounting Slots: 8; Manufacturer Series - PBFS