Menu Search
HAMMOND MANUFACTURING #PBFS19014BK2

Blanking Rack Panel, 8U Rack, 16 Gauge Steel, 13.97x19.00x0.50 in., Gloss Black

SKU # 62398058910 Manufacturer Series: PBFS
RoHS Compliant
Type: Blanking Rack Panel
Mounting Method: Formed/Flanged
Rack Units: 8U
Dimensions: HxWxD: 13.97 x 19 x 0.5 in. (356 x 483 x 13mm)
Material: Steel, 16 Gauge
Color: Gloss Black

Additional Info: Mounting Slots: 8