Menu Search
HAMMOND MANUFACTURING #PBPA19015UNF

Blanking Rack Panel, 9U Rack, Aluminum, 0.125 in., 15.75x19.00 in., Unfinished

SKU # 62398060050
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Blanking Rack Panel
Rack Units: 9U
Dimensions: 15.75x19.00 in. (400x483mm)
Material: Aluminum, 0.125 in.
Color: Unfinished

Filler Panels: Type - Blanking Rack Panel; Rack Units - 9U; HxWxD - 15.75x19.00 in. (400x483mm) ; Material - Aluminum, 0.125 in.; Color - Unfinished; Additional Information - Mounting Slots: 8; Manufacturer Series - PBPA