Menu Search
HAMMOND MANUFACTURING #PBPS19021GY2

Flat Blanking Rack Panel, 12U Rack, 14 Gauge Steel, 21x19 in., ASA61 Gray

SKU # 62398050203 Manufacturer Series: PBPS
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flat Blanking Rack Panel
Rack Units: 12U
Dimensions: HxWxD: 21 x 19 in. (533 x 483mm)
Material: Steel, 14 Gauge
Color: ASA61 Gray

Additional Info: Mounting Slots: 8