Menu Search
HAMMOND MANUFACTURING #PBPS19022GY2

Flat Blanking Rack Panel, 13U Rack, 14 Gauge Steel, 22.75x19.00 in., ASA61 Gray

SKU # 62398050204 Manufacturer Series: PBPS
RoHS Compliant
Type: Flat Blanking Rack Panel
Rack Units: 13U
Dimensions: 22.75 x 19 in. (578 x 483mm)
Material: Steel, 14 Gauge
Color: ASA61 Gray

Additional Info: Mounting Slots: 8