You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #PBPS19014GY2

Flat Blanking Rack Panel, 8U Rack, 14 Gauge Steel, 14x19 in., ASA61 Gray

SKU # 62398050199 Manufacturer Series: PBPS
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flat Blanking Rack Panel
Rack Units: 8U
Dimensions: 14 x 19 in. (356 x 483mm)
Material: Steel, 14 Gauge
Color: ASA61 Gray

Additional Info: Mounting Slots: 8