Menu Search
HAMMOND MANUFACTURING #PVLL19012BK2

Louvered Vent Panel, 7U Rack, 16 Gauge Steel, 12.25x19.00x0.50 in., Black, Flanged Mounting

SKU # 62398062680 Manufacturer Series: PVLL
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Louvered Vent Panel
Mounting Method: Flanged
Rack Units: 7U
Dimensions: HxWxD: 12.25 x 19 x 0.5 in. (311 x 483 x 13mm)
Material: Steel, 16 Gauge
Color: Black