Menu Search
HAMMOND MANUFACTURING #PBPS19001BK2

Rack Mount Blank Filler Steel, 14 gauge 1U

SKU # 62398060810 Manufacturer Series: PBPA
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rack Mount Blank
Mounting Method: Screw On
Rack Units: 1U
Dimensions: 1.72 x 19 in. (44 x 483mm)
Material: Steel, 14 Gauge
Color: Black