Menu Search
HAMMOND MANUFACTURING #PBPS19007BK2

Rack Mount Blank Filler Steel, 14 gauge 4U

SKU # 62398060930 Manufacturer Series: PBPA
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rack Mount Blank
Mounting Method: Screw On
Rack Units: 4U
Dimensions: 6.97 x 19 in. (177 x 483mm)
Material: Steel, 14 Gauge
Color: Black