Menu Search
HAMMOND MANUFACTURING #PBPA19017LG2

Rack Panel, 10U, 19.0 in. W x 17.5 in. H, Light Gray

SKU # 62398070012 Manufacturer Series: PBPA
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rack Blank Panel
Rack Units: 10U
Dimensions: 19.00 in. W x 17.50 in. H
Material: 8 Gauge 5052-H32 Aluminum
Color: Light Gray