You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #PBPS19022BK2

Rack Panel, 13U Rack, 14 gauge Steel, Black, Screw On Mount, 22.72x19.00 in.

SKU # 62398061290 Manufacturer Series: PBPS
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rack Panel
Mounting Method: Screw On
Rack Units: 13U
Dimensions: 22.72 x 19 in. (577 x 483mm)
Material: Steel, 14 Gauge
Color: Black