Menu Search
HAMMOND MANUFACTURING #PBPA19029LG2

Rack Panel, 17U, 19.00 in. W x 29.75 in. H, Light Gray

SKU # 62398070019 Manufacturer Series: PBPA
RoHS Compliant
Type: Rack Blank Panel
Rack Units: 17U
Dimensions: 19.00 in. W x 29.75 in. H
Material: 8 Gauge 5052-H32 Aluminum
Color: Light Gray