Menu Search
HAMMOND MANUFACTURING #PVSA19001LG2

Rack Panel, 1U, 19.00 in. W x 1.75 in. H

SKU # 62398074225 Manufacturer Series: PVSA
RoHS Compliant
Type: Slotted Rack Panel
Rack Units: 1U
Dimensions: 19.00 in. W x 1.75 in. H
Material: 0.13 in. Thick Aluminum
Color: Light Gray (RAL 7035)