Menu Search
HAMMOND MANUFACTURING #PBFS19003BK

Rack Panel, 2U, 19.0 in. W x 3.5 in. H x 0.5 in. D

SKU # 62398060818 Manufacturer Series: PBFS
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Spacer Blank Flanged Panel
Rack Units: 2U
Dimensions: 19.00 in. W x 3.50 in. H x 0.50 in. D
Material: 16 Gauge Steel
Color: Matte Black