Menu Search
HAMMOND MANUFACTURING #PVLL19005LG2

Rack Panel, 3U, 19.00 in. W x 5.25 in. H, 16 Gauge Steel

SKU # 62398085669 Manufacturer Series: PVLL
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Louvered Rack Panel
Rack Units: 3U
Dimensions: 19.00 in. W x 5.25 in. H
Material: 16 Gauge Steel
Color: Light Gray (RAL 7035)