Menu Search
HAMMOND MANUFACTURING #PBFS19005BK

Rack Panel, 3U, 19.00 in. W x 5.25 in. H x 0.50 in. D

SKU # 62398060819 Manufacturer Series: PBFS
RoHS Compliant
Type: Spacer Blank Flanged Panel
Rack Units: 3U
Dimensions: 19.00 in. W x 5.25 in. H x 0.50 in. D
Material: 16 Gauge Steel
Color: Matte Black