You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, April 4th between 7:30 AM to 10:30 AM EST. Intermittent outages may occur.

Menu Search
HAMMOND MANUFACTURING #PBPS19008BK2

Rack Panel, 5U Rack, 14 gauge Steel, Black, Screw On Mount, 8.72x19.00 in.

SKU # 62398060970 Manufacturer Series: PBPS
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rack Panel
Mounting Method: Screw On
Rack Units: 5U
Dimensions: 8.72 x 19 in. (221 x 483mm)
Material: Steel, 14 Gauge
Color: Black