Menu Search
HAMMOND MANUFACTURING #PBPS19014BK2

Rack Panel, 8U Rack, 14 gauge Steel, Black, Screw On Mount, 13.97x19.00 in.

SKU # 62398061090 Manufacturer Series: PBPS
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rack Panel
Mounting Method: Screw On
Rack Units: 8U
Dimensions: 13.97 x 19 in. (355 x 483mm)
Material: Steel, 14 Gauge
Color: Black

Filler Panels: Type - Rack Panel; Rack Units - 8U; HxWxD - 13.97x19.00 in 355x483mm; Material - Steel, 14 gauge; Color - Black; Manufacturer Series - PBPS