Menu Search
HAMMOND MANUFACTURING #PBPS19015LG2

Rack Panel, 9U, 19.00 in. W x 15.75 in. H, 14 Gauge Steel

SKU # 62398076008 Manufacturer Series: PBPS
RoHS Compliant
Type: Spacer Flat Blank Panel
Rack Units: 9U
Dimensions: 19.00 in. W x 15.75 in. H
Material: 14 Gauge Steel
Color: Light Gray