Menu Search
HAMMOND MANUFACTURING #PPFS19007BK2

Vent Panel, 4U Rack, 16 Gauge Perforated Steel, 7.0x19.0x0.5 in., Black

SKU # 62398096339 Manufacturer Series: PPFS
RoHS Compliant
Type: Vent Panel
Rack Units: 4U
Dimensions: HxWxD: 7 x 19 x 0.5 in. (178 x 483 x 13mm)
Material: Perforated Steel, 16 Gauge
Color: Black