Menu Search
HAMMOND MANUFACTURING #PPFS19008LG2

Vent Panel, 5U Rack, 16 Gauge Perforated Steel, 8.75x19.00x0.50 in., Light Gray

SKU # 62398098855
RoHS Compliant
Type: Vent Panel
Rack Units: 5U
Dimensions: 8.75x19.00x0.50 in. (222x483x13mm)
Material: Perforated Steel, 16 Gauge
Color: Light Gray