Menu Search
HAMMOND MANUFACTURING #PPFS19010BK2

Vent Panel, 6U Rack, 16 Gauge Perforated Steel, 10.5x19.0x0.5 in., Black

SKU # 62398096343 Manufacturer Series: PPFS
RoHS Compliant
Type: Vent Panel
Rack Units: 6U
Dimensions: HxWxD: 10.5 x 19 x 0.5 in. (267 x 483 x 13mm)
Material: Perforated Steel, 16 Gauge
Color: Black