Menu Search
NVENT HOFFMAN #A90P36RPC

Rack Panel Kit, 78 in. H x 32.4 in. W x 8.62 in. D

SKU # 78351035455 Manufacturer Series: DSFS
Type: Rack Panel Kit
Dimensions: HxWxD: 78 x 32.4 x 8.62 in.
Material: 12 Gauge Steel
Color: RAL 7035 Textured Light Gray Painted

Used when converting a standard free-stand enclosure to a seismic-free-stand enclosure. Rack panel allows rack mount equipment to be installed in 36 in. wide enclosures. Seismic rack panel has EIA 310 specified square holes (3/8 x 3/8 in.) and larger open

Additional Info: Number of Pieces: 3, (1) Seismic Rack Panel and (2) Seismic Panel Supports with Hardware