Menu Search
LEGRAND - PASS & SEYMOUR #SS18

Smooth Wall Plate, Combination; 2 Gang; (1) Toggle (1) Duplex; Satin

SKU # 78500712920
Finish: Satin
Material: Stainless Steel 302
Plate Type: Combination
Size: Standard
Gangs: 2
Configuration: (1) Toggle Switch, (1) Duplex Recept