Menu Search
LEGRAND - PASS & SEYMOUR #SS724

Smooth Wall Plate, Receptacle; Standard; 1 Gang; (1) Outlet; Stainless; Satin

SKU # 78500712964
Finish: Satin
Material: Stainless Steel 302
Plate Type: Receptacle
Size: Standard
Gangs: 1
Configuration: (1) Outlet Hole 2.15 ID

Additional Info: 2 Mounting Holes