Menu Search
LEGRAND - PASS & SEYMOUR #SS262

Wall Plate; Rectangular Decorator; Stainless Steel, Type 302; 2 Gangs

SKU # 78500712953
RoHS Compliant
View more versions of this product
Material: Stainless Steel, Type 302
Gangs: 2
Plate Type: Rectangular Decorator
Size: Standard
Finish: Unpainted