Menu Search
LEGRAND - WIREMOLD #2310A

Fitting, Straight Entrance End; PVC; Ivory

SKU # 78677605116 Manufacturer Series: 2300
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Finish: Ivory
Fitting Type: Entrance End, Straight
Material: PVC

Additional Info: Knockouts, 1/2" thru 1" on Bottom & End