Menu Search
LEGRAND - WIREMOLD #V24DWNR

Frame, Raceway; Steel; Decorator/GFCI; Ivory

SKU # 78677613479 Manufacturer Series: 2400
View more versions of this product
Finish: Ivory
Plate Type: Raceway Device Bracket and Trimplate
Configuration: Decorator/GFCI
Material: Steel

Additional Info: Device Opening Facing Downward