You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

We are currently experiencing a technical issue with select pages. Our team is working quickly to resolve the issue. Thank you for your patience during this time.

Menu Search
LEGRAND - WIREMOLD #24DWNR-FW

Frame, Raceway; Steel; Decorator/GFCI; Fog White

SKU # 78677613480 Manufacturer Series: 2400
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Finish: Fog White
Plate Type: Raceway Device Bracket and Trimplate
Configuration: Decorator/GFCI
Material: Steel

Additional Info: Device Opening Facing Downward