Menu Search
LEGRAND - WIREMOLD #V20GB306

Plugmold Raceway, 2-Piece Pre-Wired; 3 ft. Long; 6 Outlets; Ivory

SKU # 78677609316 Manufacturer Series: 2000
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Finish: Ivory
Type: Two-Piece Pre-Wired
Material: Steel
Length: 3 ft.
Number of Outlets: 6
Outlet Rating: 15A/125V, 5-15R
Wiring: 3W 1-Cct Grdg