Menu Search
EDWARDS SIGNALING #MB10-24

Round Vibrating Bell 94dB Fire Red

SKU # 62316996493 Manufacturer Series: MB
Bell Type: Round Vibrating Bell
Mounting: Electrical Box
Operating Voltage: 24VDC
dB/​10-Ft: 94
Color: Fire Red
Size - Gong: 10.00"
Size - Overall: 10.000" Diameter

Fire Alarm Bells: Bell Type - Round Vibrating Bell; Mounting - Electrical Box; Operating Voltage - 24VDC; dB/10-Ft - 94; Color - Fire Red; Size - Gong - 10.00"; Size - Overall - 10.000" Diameter; Additional Information - Fire Alarm, Type; Under Dome; Manufacturer Series - MB

Additional Info: Fire Alarm, Type; Under Dome