Fire Alarm Cable: Type - Fire Alarm Cable; Conductor Size - 18 AWG; Conductor Count - 4C; Rating - FPLR Riser; Jacket Material - PVC; Jacket Color - Red; Shield Type - Unshielded; Armor - Unarmored; Voltage - 300V; Conductor Material - Sol Bare Cu; OD - 6.10 mm; Temperature Rating - 105deg C; Length - 300 m