Menu Search
NEXANS #FA18/3C-UNSHLD-ARM-GRY-FT4-300

Fire Alarm Cable, 18 AWG, 300 ft. L, Gray, Armored

SKU # 62028198957
Type: Fire Alarm Cable
Conductor Size: 18 AWG
Conductor Count: 3
Jacket Color: Gray
Shield Type: Unshielded
Armor: Armored
Length: 300 ft.