Menu Search
NEXANS #303669

Fire Alarm Cable 2C 18 AWG FPLR Riser

SKU # 62028103669
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fire Alarm Cable
Conductor Size: 18 AWG
Conductor Count: 2C
Rating: FPLR Riser
Jacket Material: PVC
Jacket Color: Red
Shield Type: Overall Foil Shield
Shield Material: Alum-Mylar
Armor: Unarmored
Voltage: 300V
Conductor Material: Sol Bare Copper
Outside Diameter: 5.46mm
Temperature Rating: 221°F (105°C)
Length: 300m

Additional Info: Drain Wire