Menu Search
NEXANS #279869

Fire Alarm Cable 4C 18 AWG FPLR Riser

SKU # 62028179869
Type: Fire Alarm Cable
Conductor Size: 18 AWG
Conductor Count: 4C
Rating: FPLR Riser
Jacket Material: PVC
Jacket Color: Red
Shield Type: Unshielded
Armor: Unarmored
Voltage: 300V
Conductor Material: Sol Bare Copper
Outside Diameter: 6.1mm
Temperature Rating: 221°F (105°C)
Length: 300m