Menu Search
Fire Alarm Cable Fire Alarm Cable 8C 18 AWG FPLR Riser
NEXANS #279919

Fire Alarm Cable 8C 18 AWG FPLR Riser

SKU # 62028179919
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each Foot
Unable to add item to cart. Please try again.
Type: Fire Alarm Cable
Conductor Size: 18 AWG
Conductor Count: 8C
Rating: FPLR Riser
Jacket Material: PVC
Jacket Color: Red
Shield Type: Unshielded
Armor: Unarmored
Voltage: 300V
Conductor Material: Sol Bare Copper
Outside Diameter: 7.87mm
Temperature Rating: 221°F (105°C)
Length: 300m

Fire Alarm Cable: Type - Fire Alarm Cable; Conductor Size - 18 AWG; Conductor Count - 8C; Rating - FPLR Riser; Jacket Material - PVC; Jacket Color - Red; Shield Type - Unshielded; Armor - Unarmored; Voltage - 300V; Conductor Material - Sol Bare Cu; OD - 7.87 mm; Temperature Rating - 105deg C; Length - 300 m