Menu Search
NEXANS #39E1402

Fire Alarm and Signal Cable, 300V, 2C, 14 AWG, 105 deg C

SKU # 62028198999
Type: Fire Alarm and Signal Cable
Conductor Size: 14 AWG
Conductor Count: 2C
Shield Type: Unshielded
Armor: Unarmoured
Voltage: 300V
Conductor Material: Sol Bare Copper
Outside Diameter: 0.21 in.
Temperature Rating: 105 Degree C (221 Degree F)