Menu Search
NEXANS #SCRX-3C14

Fire Alarm and Signal Cable, 300V, 3C, 14 AWG, 105 deg C

SKU # 62028198970
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fire Alarm and Signal Cable
Conductor Size: 14 AWG
Conductor Count: 3C
Shield Type: Unshielded
Armor: Unarmoured
Voltage: 300V
Conductor Material: Sol Bare Copper
Outside Diameter: 0.225 in.
Temperature Rating: 105 Degree C (221 Degree F)